missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal
Capitol Vial flip-top vials with lock seal prevent accidental opening during handling, transport and storage.
Brand: Thermo Scientific™ 0385YELLOW
This item is not returnable.
View return policy
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.
Features:
- Ideal for collecting, transporting and storing a wide range of liquids and solids
- 100% FDA-approved food grade polypropylene
- Aseptic, airtight and leak-resistant
- Permanent hinged lid for easy opening with one hand
- Nonsterile
- Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)
Recommended for:
Use for food and beverage testing, veterinary applications, environmental sampling, general packaging and storage.
Specifications
3 oz.; Yellow | |
Yellow | |
Non-sterile | |
400 | |
Flip Top | |
Polypropylene Container |
33 mm | |
Polypropylene | |
90 mL | |
3 oz. | |
95 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction