Learn More
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal
Capitol Vial flip-top vials with lock seal prevent accidental opening during handling, transport and storage.
Brand: Thermo Scientific™ 04LPLSYELLOW
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.
- 100% FDA approved food grade polypropylene
- Sterile, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2 to 10 oz. (59 to 296mL)
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Specifications
4 oz.; Low profile; Yellow | |
Natural | |
Non-sterile | |
253 | |
7 oz. | |
50 mm | |
Polypropylene Container |
63 mm | |
Polypropylene | |
121 mL | |
Low profile | |
Lock Seal, Flip Top | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.