missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers

Click to view available options
Color:
Black
Clear
Dark Orange
Evergreen
Frego Red
Gold
Light Brown
Light Orange
Light Red
Lime
Natural
Pink
Purple
Red
Royal Blue
Silver
Sky Blue
Turquoise
White
Wine
Yellow
Style:
High Profile
High profile with write-on space
Low profile
Low profile, wide mouth
Skirt top
Standard
Tamper-evident
Write-on space
Volume (English):
1.5 oz
1.5 oz.
2.0 oz.
2.5 oz.
3 oz.
4 oz.
5 oz.
8 oz.
Unit Size:
Pack of 100
Pack of 150
Pack of 175
Pack of 240
Pack of 250
Pack of 400
Pack of 600
Description
Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
Features:
- Aseptic, airtight and leakproof construction
- 100% FDA-approved food grade polypropylene vials
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- 0.9 I.D. x 3.3 in. L (23 x 84 mm)
- Available in 22 different colors
Ordering Information:
Case of 600
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Specifications
Specifications
| Description | 1.5 oz. (45mL); Natural |
| Diameter (Metric) Inner | 28 mm |
| Color | Natural |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 45 mL |
| No. per Case | 600 |
| Style | Standard |
| Volume (English) | 1.5 oz |
| Closure Type | Flip Top |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction