Learn More
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers
Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
Brand: Thermo Scientific™ 02YELLOW
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
- Aseptic, airtight and leakproof construction
- 100% FDA-approved food-grade polypropylene vials
- Permanent hinge lid allows easy one-handed opening of vial
- Shoulderless, liner-less containers
- 0.9 I.D. x 3.3in.L (23 x 84mm)
- Available in 22 different colors
Ordering Information:
Case of 600
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Specifications
0.9 in. | |
Yellow | |
Sterile | |
3.3 in. | |
60 mL | |
84 mm | |
FDA Compliant |
23 mm | |
Polypropylene | |
60 mL | |
FDA approved | |
Flip Top | |
600 Cs. | |
Vial |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.