Learn More
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers
Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
Brand: Thermo Scientific™ O385
143.29 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
- 100% FDA approved food grade polypropylene
- Aseptic, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2.5 to 8 oz.
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Specifications
90mL (3 oz.); With skirt top | |
Natural | |
Non-sterile | |
400 | |
3 oz. | |
95 mm |
33 mm | |
Polypropylene | |
90 mL | |
Skirt top | |
Flip Top | |
Polypropylene Container |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.