missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers

Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Brand:  Thermo Scientific™ 02 SILVER

 View more versions of this product

Product Code. 17115261

  • £152.00 / Pack of 600
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Aseptic, airtight and leakproof construction
  • 100% FDA-approved food-grade polypropylene vials
  • Permanent hinge lid allows easy one-handed opening of vial
  • Shoulderless, liner-less containers
  • 0.9 I.D. x 3.3in.L (23 x 84mm)
  • Available in 22 different colors

Ordering Information:

Case of 600

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silver
23 mm
Polypropylene
60 mL
FDA approved
60 mL
84 mm
FDA Compliant
0.9 in.
Silver
Sterile
3.3 in.
2.0 oz.
Flip Top
1 Ea.
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.