Learn More
Thermo Scientific™ Capitol Vial 90 mL Wide-Mouth Flip-Top Containers
Thermo Scientific™ Capitol Vial 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.
Brand: Thermo Scientific™ 10112TV
Additional Details : Weight : 7.79000kg
Description
Thermo Scientific™ Capitol Vial 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.
- Leakproof containers are tested for binding properties against major drugs of abuse testing targets such as marijuana and cocaine
- Made of 100% Polypropylene resin
- During transport and storage, polypropylene material prohibits drugs from binding to walls of the container to insure optimum test results
- Lids are attached to container via permanent hinge
Specifications
90mL Flip Top Vial, Twin Valve with Label and Dual Scale Temperature Strip | |
48 mm | |
Non-sterile | |
400 | |
Flip Top | |
Specimen Container |
Natural | |
Polypropylene | |
90 mL | |
3 oz. | |
52 mm |