missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Caps
Made from chemically resistant virgin plastic, Bacti-Caps™ provide a firm, positive culture tube closure allowing a controlled gas interchange. They are ideal for use in science, research, and other laboratories.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Description
- Bacti-Caps™ for test tubes without edge
- Provide a firm, positive culture tube closure allowing a controlled gas interchange, thus proving a more practical alternative to cotton wool plugs
- Suitable for all standard test tube sizes, they fit rimless and plastic tubes with an outside diameter of 13mm, 16mm, 19mm, 25mm and 38mm
- The three flexible fins molded on the inner wall of each cap ensure a positive fit even when minor variations in tube size occur
- Bacti-Caps™ are made from chemically resistant virgin plastic so they are unaffected by culture media, most acids, alkalis, alcohols and esters
- Improved culture growth
- Color coded
- Controlled gas interchange
Order Info
ForUseWithEquipment
Specifications
Culture Tube Closure | |
Plastic (Virgin) | |
38 mm |
Autoclavable | |
10 Pack | |
Rimless Test Tubes |