Learn More
Thermo Scientific™ Caps for Nunclon™ Delta Flasks
Protect your valuable cell culture samples. These caps for Thermo Scientific™ Nunclon™ Delta Flasks are offered in two styles—vent/close, filter—to meet application needs.
£54.65 - £91.85
Specifications
Closure Color | Blue |
---|---|
Material | HDPE |
No. per Case | 100 |
No. per Pack | 1 |
Sterility | Sterile |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10357351
|
Thermo Scientific™
158892 |
25cm2 EasY Flask |
£80.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10574751
|
Thermo Scientific™
157527 |
75cm2 EasY Flask |
£54.65
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10654492
|
Thermo Scientific™
133001 |
175cm2 EasY Flask |
£78.30
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10203981
|
Thermo Scientific™
144458 |
80cm2 Nunclon Delta Flask |
£87.60
Pack of 100 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
10090611
|
Thermo Scientific™
147104 |
175/185/500cm2 Nunclon Delta Flasks |
£91.85
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10154271
|
Thermo Scientific™
151152 |
25cm2 Nunclon Delta Flask |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Protect your valuable cell culture samples. These caps for Thermo Scientific™ Nunclon™ Delta Flasks are offered in two styles—vent/close (solid) and filter—to meet your application needs.
Vent/close Caps- EasY Flask vent/close caps feature a “Y” mark that allows visual verification
- Vent position easily distinguished even what flasks are stacked in incubators
- Filter membrane provides effective barrier against microorganisms
- Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
- Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances
- Sterilized by gamma irradiation and certified to be nonpyrogenic
- Case of 100
Specifications
Blue | |
100 | |
Sterile |
HDPE | |
1 | |
Nunclon Delta |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.