missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Capsules with Straight Walls
Constructed of PTFE for durability. Kartell™ Capsule with Straight Walls has excellent chemical, mechanical, and temperature resistance.
Brand: Kartell™ 0062700
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Excellent chemical,mechanical and heat resistance
- Will withstand temperatures continuously up to 250°C
- Will withstand temperatures for short intervals up to 300°C
- Suitable for foodstuff
Specifications
With straight walls | |
100 mL | |
Round | |
28 mm |
Flat | |
PTFE | |
Capsule | |
80 mm |