Learn More
Erlab™ Captair 391 Smart Filtering Chemical Fume Hood
The filtering chemical fume hood Captair 391 Smart works by capturing toxic gases at their source and filtering them with Erlab™-specific filters to ensure an ideal level of user protection to all other filtration or extraction devices. It grants high working comfort and allows greater concentration on your manipulations.
Brand: Erlab™ AA611
Additional Details : Weight : 48.00000kg
Description
- Air Flow: 220 m3/hr. (135 CFM)
- Sash openings: Oblong
- Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
- Side and front panels made with chemical resistant acrylic
- Filtration module is made with injected polypropylene
- Filtration technology column can be configured to handle liquids, powders, or both
- Following filtration column configuration: Carbon filtration for gases and vapors and particulate filtration for powders
- Detection sensor: Type S, for solvents / Type A, for acids / Type F, for formaldehyde
- Internal lighting LED lighting >650 Lux
- Anemometer: Air face velocity alarm
- Ceiling lighting Optional ceiling light button
- Clear acrylic panel for easy viewing
- Work Surfaces: Trespa™ Top Lab plus, Glass or 304 L Stainless Steel
- Benches Mobile: (Mobicap) or fixed (Benchcap)
- Bench equipment: Technical gases outlets, water outlets, front control valves, sink, power sockets (Only compatible with Trespa™ Top Lab plus worktop and fixed bench)
- Particulate Pre-filter: Protects the main filter(s) from dust
- Chemical Listing List of approved chemicals
- Communication interface: Simple communication by audible and light pulses: unit running time, air face velocity, automatic alarm to detect a filtration fault, ventilation settings, fan failure alarm
- eGuard APP for remote control to monitor the hood, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
Specifications
Ductless Filtering Fume Hood | |
Epoxy-coated Steel | |
CE, AFNOR NF X 15-211:2009, BS 7989, DIN 12 927, EN 1822:1998 | |
110/230 V |
Bonded Carbon and/or HEPA | |
0.4 to 0.6 m/sec. | |
621 x 1013 x 1285 mm | |
65 W |