missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair 392 Smart Filtering Chemical Fume Hood

The filtering chemical fume hood Captair 392 Smart works by capturing toxic gases at their source and filtering them with Erlab™-specific filters to ensure an ideal level of user protection to all other filtration or extraction devices. It grants high working comfort and allows greater concentration on your manipulations.

Brand:  Erlab™ AA631

Additional Details : Weight : 77.00000kg

Product Code. 17911672

  • £4685.80 / Each
Estimated Shipment: 15-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Air Flow 440 m3/hr. (135 CFM)
  • Sash openings: Total openings or new reverso sash
  • Structure made with corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Side and front panels made with chemical resistant acrylic
  • Filtration module is made with injected polypropylene
  • Filtration technology: 2 columns can be configured to handle liquids, powders, or both
  • Following filtration column configuration: Carbon filtration for gases and vapors and particulate filtration for powders
  • Particulate prefilter protects the main filters from dust
  • Detection sensor: Type S, for solvents / Type A, for acids / Type F, for formaldehyde
  • Internal lighting LED lighting >650 Lux
  • Anemometer: Air face velocity alarm
  • Optional ceiling light button
  • Work Surfaces: Trespa™ Top Lab plus, Tempered Glass or 304 L Stainless Steel
  • Benches Mobile: (Mobicap) or fixed (Benchcap)
  • Bench equipment: Technical gases outlets, water outlets, front control valves, sink, power sockets (Only compatible with Trespa™ Top Lab plus worktop and fixed bench)
  • Chemical Listing: List of approved chemicals
  • Simple communication interface by audible and light pulses; unit running time, air face velocity, automatic alarm to detect a filtration fault, ventilation settings, fan failure alarm
  • eGuard APP for remote control to monitor the hood, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
Specifications

Specifications

Ductless Filtering Fume Hood
Epoxy-coated Steel
CE, AFNOR NF X 15-211:2009:, BS 7989, DIN 12 927, EN 1822:1998
110/230 V
Bonded Carbon and/or HEPA
0.4 to 0.6 m/sec.
749 x 1005 x 1515 mm
65 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers