missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair Bio 320 Biological PCR Workstation

This non-vented Captair Bio 320 Biological PCR workstation is designed to fit any space and is installed quickly and simply. Its ergonomic design makes it simple, practical and comfortable to use.

Brand:  Erlab™ AE201

Product Code. 17941682

  • £2535.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Side and front panels made of 10 mm thick synthetic glass designed to protect users from harmful UV rays and β emitted from radioactive isotopes such as T(3H), 14C, and 32P
  • Structure made of corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Filtration module is made with injected polypropylene
  • Stainless steel 304 L worktop
  • Bactericidal UV Lights: 15 W with wavelength of 254 nm/0.08 mJ/sec./cm2
  • Internal, compact fluorescent lighting: IP 67/500 Lux
  • Side panel utility ports allow electrical cables and/or fluid lines to enter the enclosure with ease (2/Unit)
  • Optional ceiling light button
  • For rolling cart (Mobicap) or fixed bench (Benchcap)
  • For internal metal sliding shelf (only for Benchcap)
Specifications

Specifications

PCR Workstation
LED, UV
CE, NF EN:61010
<40 dBA
25 W
Epoxy
Stainless Steel
630 x 825 x 622 mm
110/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers