missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair Bio 391 Smart Biological PCR Workstation

The Captair Bio 391 Smart Biological PCR workstation with top mounted filtration columns is designed to fit any space and is installed quickly and simply. Its ergonomic design makes it simple, practical and comfortable to use.

Brand:  Erlab™ AE611

Product Code. 17981662

  • £4395.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Air Flow: 118 to 245 m3/hr.
  • Side and front panels made of 10 mm thick synthetic glass designed to protect users from harmful UV rays and β emitted from radioactive isotopes such as T(3H), 14C, and 32P
  • Structure made of corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Filtration module is made with injected polypropylene
  • Particulate filter (1P) HEPA H14 filtration technology traps particles larger than 0.1 μm with 99.995% efficiency according to the MPPS method set forth in the EN 1822-1 standard
  • ULPA U16 filtration technology traps particles larger than 0.1 μm with 99.99995% efficiency according to the MPPS method set forth in the EN 1822-1 standard
  • Carbon filter (1C): Adding a carbon filter to your enclosure allows protection of your samples from VOCs
  • AS filter: For organic vapors
  • Particulate pre-filter protects particulate filters from dust contained in the laboratory environment (only for 1P version)
  • Detection sensor: Type S Automatic detection of VOC, filter breakthrough
  • Anemometer monitors a drop in pressure that indicates pre-filter or filter
  • Bactericidal LED internal lighting: IP 44, 950 Lux
  • UV Lights: Wavelength of 254 nm/0.13 mJ/sec./cm2
  • Optional ceiling light button
  • Side panel utility ports for allowing electrical cables and/or fluid lines to enter the enclosure with ease (2/Unit)
  • Worktop Stainless steel 304 L/TRESPA™ TopLab PLUS
  • Benches: Rolling cart (Mobicap) or fixed bench (Benchcap)
  • Shelves: Internal metal sliding shelf (only for Benchcap)
  • eGuard: Interface for real-time remote control of safety parameters, PC compatible
Specifications

Specifications

PCR Workstation
LED, UV
0.35 to 69 m/sec.
670 x 1013 x 1059 mm
110/230 V
Epoxy
Stainless Steel
CE, NF EN 61010, EN 1822:1998, ISO 14644-1
55 to 57 dBA
40 to 55 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.