Learn More
Erlab™ Captair™ Flex™ M 321 Series Fume Hood
Protects users from vapours and/or chemical particles. Erlab™ Captair™ Flex™ M 321 Series Fume Hood offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Stackable, one-size-fits-all filtration cartridges enable users to customise a fume hood to suit their protection needs.
Brand: Erlab™ A17
Code : 50
Additional Details : Weight : 0.10000kg
Description
Designed to protect users during applications emitting vapours and/or chemical particles, the Captair™ Flex™ line offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Based on the Flex™ technology - a flexible modular filtration column - this line of chemical protection enclosures offers a wide range of possibilities and allows you to carry out a variety of applications. The high containment and filtration performance of this technology offers users a high degree of protection, in accordance with AFNOR NF X 15-211:2009 and BS 7989 standards. The Flex™ filtration technology featuring stackable, one size fits all filtration cartridges, enables users to customise a fume hood to suit their protection needs. A single device can be quickly reconfigured and easily used for other applications. Users protection certified for each unit following a complete analysis of their applications.- Modular filtration column customised for your applications
- Non-ducted fume cupboard
- Very high protection level
- Mobile
- Cost effective
- Flexible
- Environmentally friendly
- Very low energy consumption For a wide range of applications including: diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving
Specifications
Fume Hood | |
24.75 in. | |
135 cfm | |
1162.05 to 1346.2 mm | |
70 W | |
800.1 mm |
Compact Tubular Fluorescent Lighting | |
630 mm | |
For personal protection during handlings of liquid, gaseous and solid chemicals | |
Air flow meter, flow monitor, internal lighting, sampling port, programmable timer, energy ports, chemical listing | |
31.5 in. |