Learn More
Erlab™ Captair Flow 714 Smart Filtering Clean Air Enclosure
The Captair Flow 714 Smart filtering clean air enclosure is the ideal workstation for any operation requiring a totally clean environment protected from pollution, such as mechanics, electronics, IT etc. Designed to fit any space, this filtering clean air workstation with top mounted filtration columns is installed quickly and simply.
Brand: Erlab™ AF661
Additional Details : Weight : 118.00000kg
Description
- Air Flow: 406 to 1040 m3/hr.
- Side and front panels made of chemical resistant acrylic
- Structure made of corrosion resistant electro-galvanized steel coated with anti-acid polymer
- Filtration module is made with injected polypropylene
- Particulate filter (1P) HEPA H14: This filtration technology traps particles larger than 0.1 μm with 99.995% efficiency according to the MPPS method set forth in the EN 1822-1 standard
- ULPA U16: This filtration technology traps particles larger than 0.1 μm with 99.99995% efficiency according to the MPPS method set forth in the EN 1822-1 standard
- Carbon filter (1C): Adding a carbon filter to your enclosure allows protection of your samples from VOCs
- AS filter: For organic vapors
- Particulate pre-filter protects particulate filters from dust contained in the laboratory environment (only for 1P version)
- Detection sensor: Type S Automatic detection of VOC, filter breakthrough
- Anemometer monitors a drop in pressure that indicates pre-filter or filter replacement is required
- Internal LED lighting: IP 44, 1000 Lux
- Optional ceiling light button
- Side panel utility ports: For allowing electrical cables and/or fluid lines to enter the enclosure with ease (2/Unit)
- Worktop: Stainless steel 304 L/TRESPA™ TopLab PLUS
- Benches: Rolling cart (Mobicap) or fixed bench (Benchcap)
- Shelves: Internal metal sliding shelf (only for Benchcap)
- Communication interface: Simple communication by audible and light pulses: unit running time, air face velocity, automatic alarm to detect a filtration fault, fan failure alarm
- eGuard APP for remote control to monitor the hood, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
Specifications
Ductless Enclosure | |
Epoxy-coated Steel | |
CE, NF EN 61010, EN 1822:1998, ISO Class 5, EN 14644-1 | |
56 to 69 dBA | |
105 to 110 W |
Bonded Carbon and/or HEPA | |
0.35 to 69 m/sec. | |
960 x 1819 x 1435 mm | |
110/230 V |