missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Mobile Ductless Fume Hood Filters

Provides personal protection while handling liquid, gaseous and solid chemicals. Erlab™ Captair™ Mobile Ductless Fume Hood Filters provide filtration of organic, acid, formadehyde, and ammonia vapors as well as fine powders.

Brand:  Erlab™ H01074101

Code : NEW

Additional Details : Weight : 12.00000kg

 View more versions of this product

Product Code. 15341191

  • £457.00 / Each
Estimated Shipment: 02-09-2024
to see stock.

Description

Description

Provides personal protection during handlings of liquid, gaseous and solid chemicals.

Filter types available:
  • GF4 AS: Oganic vapors
  • GF4 BE +: Organix vapors plus acid vapors
  • GF4 F: Formaldehyde vapors
  • GF4 K: Ammonia vapors
  • GF4 HP: HI4 HEPA filter for powders
Specifications

Specifications

AS
104.6 mm
Replacement Filter
For Organic Vapors
All Captair Hoods
400 mm
749 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers