missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Smart 391 Ductless Fume Hood
Designed with advanced carbon filtration to minimize chemical exposure.
Specifications
Product Type | Ductless Filter Hood |
---|---|
Amperage | 1.6 A |
Certifications/Compliance | NF P.92.507 (Acrylic part), EN 1822 : 1998 H14 HEPA filter |
Depth (English) | 24.75 in. |
Depth (English) Interior | 21.5 in. |
Description
- Sensors to detect filter breakthrough of solvents, acids or formaldehyde
- Safety back up filter in case of main filter saturation
- Continuous monitoring of air face velocity
Erlab Safety Program
- Application analysis and validation, usage certification, filter change reminders
- Connect with eGuard™ for real-time status, notifications and alerts
- Smart-Light feature for lighting up the hood
Flexibility
- Configurable filtration column
- No ductwork needed
Environment
- No dangerous chemicals are released into atmosphere
- Low energy consumption
Specifications
Ductless Filter Hood | |
NF P.92.507 (Acrylic part), EN 1822 : 1998 H14 HEPA filter | |
21.5 in. | |
54.61 cm | |
45 in. | |
114.3 cm | |
50/60 Hz | |
90/264 V | |
39.37 in. | |
100 cm |
1.6 A | |
24.75 in. | |
62.86 cm | |
135 cfm | |
38 in.. | |
96.52 cm | |
Filter | |
19 to 53 W | |
34 in. | |
86.36 cm |