missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Smart 392 Ductless Fume Hood
Designed with advanced carbon filtration to minimize chemical exposure.
Specifications
Product Type | Ductless Filter Hood |
---|---|
Amperage | 1.6 A |
Depth (English) Interior | 27.4 in. |
Depth (Metric) Interior | 69.5 cm |
Flow Rate | 259 cfm |
Description
- Sensors to detect filter breakthrough of solvents, acids or formaldehyde
- Safety back up filter in case of main filter saturation
- Continuous monitoring of air face velocity
Erlab Safety Program
- Application analysis and validation, usage certification, filter change reminders
- Connect with eGuard™ for real-time status, notifications and alerts
- Smart-Light feature for lighting up the hood
Flexibility
- Configurable filtration column
- No ductwork needed
Environment
- No dangerous chemicals are released into atmosphere
- Low energy consumption
Specifications
Ductless Filter Hood | |
27.4 in. | |
259 cfm | |
104.0 cm | |
Filter | |
19 to 53 W | |
100 cm |
1.6 A | |
69.5 cm | |
40.94 in. | |
50/60 Hz | |
90/264 V | |
37.99 in. | |
96.5 cm |