missing translation for 'onlineSavingsMsg'
Learn More

Manutan Carabiner hook, 570kg break load standard with eyelet

Brand:  Manutan A339900

Encompass_Preferred

Product Code. 12890627

  • £11.31 / Pack of 2
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Stainless steel has excellent resistance to chemicals, rust and high temperatures, ensuring long life. Pear shaped hooks. Conform to AISI 316 standards. Supplied in packs of two.
  • Maximum capacity: 1250kg
  • Maximum load: 570kg
  • diameter: 5mm x 50mm
  • Eye diameter: 6.0mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers