missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Carabiner hook, 670kg break load standard with eyelet
Brand: Manutan A339902
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Stainless steel has excellent resistance to chemicals, rust and high temperatures, ensuring long life. Pear shaped hooks. Conform to AISI 316 standards. Supplied in packs of two.- Maximum capacity: 1250kg
- Maximum load: 670kg
- diameter: 6mm x 60mm
- Eye diameter: 6.5mm