missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Carabiner hook, 870kg break load standard
Brand: Manutan A339917
Code : Z3
Additional Details : Weight : 1.00000kg
Beschreibung
Stainless steel has excellent resistance to chemicals, rust and high temperatures, ensuring long life. Pear shaped hooks. Conform to AISI 316 standards. Supplied in packs of two.- Maximum capacity: 1250kg
- Maximum load: 870kg
- diameter: 8mm x 80mm
- Eye diameter: 12.0mm