Learn More
Carbon, activated, Norit ROW 0.8mm pellets, steam activated
Description
Carbon, activated, Norit ROW 0.8mm pellets, steam activated is suitable for decolorization, deodorization and purification applications. It is mainly used for gas phase applications such as automotive emission control due to their low pressure drop, high mechanical strength and low dust content. It has high removal efficiency for removing degradation byproducts for drinking water. It also removes foaming causing impurities for the purification of amine and glycol process streams.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Carbon, activated, Norit ROW 0.8mm pellets, steam activated is suitable for decolorization, deodorization and purification applications. It is mainly used for gas phase applications such as automotive emission control due to their low pressure drop, high mechanical strength and low dust content. It has high removal efficiency for removing degradation byproducts for drinking water. It also removes foaming causing impurities for the purification of amine and glycol process streams.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with acids and oxidizing agents.
Specifications
Specifications
| Quantity | 2000 g |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Carbon, activated, Norit ROW 0.8mm pellets, steam activated |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.