missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Carbon Chrome Steel Spheres

Product Code. 12413090
Click to view available options
Diameter (Metric) Outer:
6 mm
12 mm
16 mm
18 mm
25 mm
Unit Size:
Pack of 10
Pack of 100
Pack of 25
Pack of 5
This item is not returnable. View return policy

Product Code. 12413090

Brand: Azpack™ 12413090

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Demonstrates Archimedes' Principle and other properties of physics and math. Azpack™ Carbon Chrome Steel Spheres are used mainly for educational purposes.

  • Manufactured from carbon chrome steel.
  • Available in a variety of sizes
  • Smooth, polished chrome surface
  • Round-shaped balls

Specifications

Material Carbon Chrome Steel
Size Dia: 16mm
Diameter (Metric) Outer 16 mm
Product Type Metal Ball
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.