missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Carbon Chrome Steel Spheres
Click to view available options
Diameter (Metric) Outer:
6 mm
12 mm
16 mm
18 mm
25 mm
Unit Size:
Pack of 10
Pack of 100
Pack of 25
Pack of 5
Description
- Manufactured from carbon chrome steel.
- Available in a variety of sizes
- Smooth, polished chrome surface
- Round-shaped balls
Specifications
Specifications
| Material | Carbon Chrome Steel |
| Size | Dia: 6mm |
| Diameter (Metric) Outer | 6 mm |
| Product Type | Metal Ball |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction