Learn More
Carbon disulfide, ACS, 99.9+%, Thermo Scientific Chemicals
Description
It is used in electronic vacuum tubes, in the manufacturing of carbon tetrachloride, rayon, soil disinfectants, as a solvent, manufacture of rayon, cellophane, and carbon tetrachloride, to produce rubber and chemicals. It is used in the manufacture of xanthates. It is also used as a reaction agent for the production of rubber vulcanization. accelerators and soil sterilizers. It is an effective solvent for oils, waxes, sulfur and sulfur compounds. Carbon disulfide and carbon dioxide acts as resources for functional polymers. It is also useful for the synthesis of heterocyclic compounds.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | °C to 112°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 1.263 |
Boiling Point | 46°C |
Quantity | 4 x 500 mL |
Flash Point | -30°C (-22°F) |
Ignition Point | 95°C (203°F) |
Odor | Unpleasant |
Physical Form | Liquid |
Show More |
RUO – Research Use Only