missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbon slug, activated, 6-8 mesh, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 kg
5 kg
Description
For hydrocarbon recovery
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Activity 50% min.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Black |
Mesh Size | 6-8. Mesh |
Quantity | 1 kg |
Physical Form | Coarse Powder, Granular, Pellets or Slugs |
Chemical Name or Material | Carbon |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'