missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Swann-Morton™ Carbon Steel Non-sterile Scalpel Blades
Use Swann Morton™ Carbon Steel Non-sterile Scalpel Blades for precise cutting in the operating room.
£13.90 - £18.30
Specifications
Blade Material | Carbon Steel |
---|---|
Product Type | Scalpel Blade |
Sterility | Non-sterile |
Quantity | 10/Pk. |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11752724
|
Swann-Morton™
0104 |
# 12 |
£13.90
Pack of 100 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
12932535
|
Swann-Morton™
0112 |
# 25 |
£18.30
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
Use Swann Morton™ Carbon Steel Non-sterile Scalpel Blades for precise cutting in the operating room.
- Carbon steel to BS EN 27740
- Handles and blades sold separately
Specifications
Carbon Steel | |
Scalpel Blade | |
Non-sterile | |
10/Pk. |