Learn More
Swann-Morton™ Carbon Steel Scalpel Blades
Make surgical cuts and repairs using Swann Morton™ Carbon Steel Scalpel Blades in the operating room.
Brand: Swann-Morton™ 0107
Code : 03
Additional Details : Weight : 0.12600kg
Descripción
Make surgical cuts and repairs using Swann Morton™ Carbon Steel Scalpel Blades in the operating room.
- Carbon steel to BS EN 27740
- Handles and blades sold separately
Especificaciones
Carbon Steel | |
# 21 | |
Larger than the # 20 but smaller than the # 22 the # 21 fits Handles # 4, # 4L, # 4 Graduated & # 6B | |
BS EN 7740 |
Scalpel Blade | |
35 mm | |
Yes | |
10/Pk. |