missing translation for 'onlineSavingsMsg'
Learn More

Swann-Morton™ Carbon Steel Scalpel Blades

Product Code. p-8008712
Click to view available options
Size:
# 14
# 20
# 22A
# 27
# 36
60 x 10.96 mm
Major-Z
Unit Size:
Pack of 100
Pack of 50

Product Code. 11320915

Brand: Swann-Morton™ 4211

Only null left
Add to basket
Edge
Add to basket

Use Swann Morton™ Carbon Steel Scalpel Blades in the operating room for precise cutting and repair.

  • Carbon steel to BS EN 27740
  • Handles and blades sold separately

Specifications

Blade Material Carbon Steel
Product Type SM 01
For Use With (Application) Tough Cutting Jobs
Size 60 x 10.96 mm
Length (Metric) 60 mm
For Use With (Equipment) SCA-760-V Type
Sterility Non-sterile
Thickness (Metric) 0.63 mm
Quantity 50/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.