missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Swann-Morton™ Carbon Steel Sterile Scalpel Blades
Use for convenience in user environments: on the ward, in emergency or trauma units or even out in the field with paramedics. Swann Morton™ Carbon Steel Surgical Scalpel Blades come in single peel packs.
£20.12 - £50.55
Specifications
Blade Material | Carbon Steel |
---|---|
Product Type | Scalpel Blade |
Sterility | Sterile |
Certifications/Compliance | CE compliant 93/42/EC |
Quantity | 10/Pk. |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11728363
|
Swann-Morton™
0201 |
# 10 |
£26.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11877550
|
Swann-Morton™
0223 |
# 18 |
£21.05
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11778363
|
Swann-Morton™
0207 |
# 21 |
£50.55
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11738363
|
Swann-Morton™
0203 |
# 11 |
£20.12
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11758363
|
Swann-Morton™
0205 |
# 15 |
£26.40
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11798363
|
Swann-Morton™
0210 |
# 23 |
£21.10
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11792724
|
Swann-Morton™
0208 |
# 22 |
£50.16
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11708373
|
Swann-Morton™
0211 |
# 24 |
£21.78
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Carbon steel to BS EN 27740
- Sterile
Specifications
Carbon Steel | |
Sterile | |
10/Pk. |
Scalpel Blade | |
CE compliant 93/42/EC |