missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Carboy and Drain Cap
Click to view available options
Capacity (Metric):
20 L
Description
- Carboy with screwtop
- Migration tested and food contact certified guaranteeing quality product preservation
- Compatible with an optional tap (G616601)
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Certifications/Compliance | Food Contact Certified |
Closure Color | Black |
Closure Material | HDPE |
Closure Type | Screw Cap |
Color | White (Opaque) |
Diameter (Metric) Outer Neck | 55 mm |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'