missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryobox Inserts, 133mm
Shop All Fisherbrand Products
Click to view available options
Height (Metric):
25mm
30mm
40mm
65mm
Array:
10 x 10
16 x 16
4 x 4
7 x 7
8 x 8
9 x 9
Unit Size:
Pack of 10
Specifications
Specifications
| Quantity | 10 Pack |
| Material | Cardboard |
| Product Type | Cryo Box Insert |
| Height (Metric) | 65mm |
| Width (Metric) | 133mm |
| Length (Metric) | 133mm |
| Array | 16 x 16 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction