missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryobox Inserts, 133mm

Product Code. 11862513 Shop All Fisherbrand Products
Click to view available options
Height (Metric):
25mm
30mm
40mm
65mm
Array:
10 x 10
16 x 16
4 x 4
7 x 7
8 x 8
9 x 9
Unit Size:
Pack of 10

Product Code. 11862513

Only null left
Add to basket
Edge
Add to basket

Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish

Specifications

Quantity 10 Pack
Material Cardboard
Product Type Cryo Box Insert
Height (Metric) 40mm
Width (Metric) 133mm
Length (Metric) 133mm
Array 10 x 10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.