missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cardboard Cryo Boxes with Water-Repellant Standard Coating

Combine these boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes with Water-Repellant Standard Coating are ideal for sample storage and transportation.

Brand:  Ratiolab™ 5141505

 View more versions of this product

Product Code. 15911651

  • £30.20 / Pack of 10
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes
Specifications

Specifications

Yellow
Square
Tubes from dia. 6mm to dia. 28.5mm
-80°C
136 mm
50 mm
Cardboard
Cryo Box
6 mm to 28.5 mm Diameter Tubes
10 Pack
136 mm
0.1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers