missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Cardboard Cryo Boxes with Water-Repellant Standard Coating
Combine these boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes with Water-Repellant Standard Coating are ideal for sample storage and transportation.
£7.20 - £147.00
Product Code | Brand | Color | Length (Metric) | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||
10443725
|
Ratiolab™
5141502 |
Blue | 136 mm | 136 mm | 50 mm |
£30.20
Pack of 10 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||
15981641
|
Ratiolab™
5141001 |
White | 136 mm | 136 mm | 100 mm |
£53.10
Pack of 10 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
15991641
|
Ratiolab™
5141131 |
White | 136 mm | 136 mm | 130 mm |
£75.35
Pack of 10 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
10638992
|
Ratiolab™
5141321 |
White | 136 mm | 136 mm | 32 mm | N/A | |||
15901651
|
Ratiolab™
5141321 |
White | 136 mm | 136 mm | 32 mm |
£31.85
Pack of 10 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
11862731
|
Ratiolab™
59575 |
White | 134 mm | 67 mm | 50 mm |
£147.00
Pack of 10 |
In Stock
Log in to see stock. |
||
15911651
|
Ratiolab™
5141505 |
Yellow | 136 mm | 136 mm | 50 mm |
£30.20
Pack of 10 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||
15921651
|
Ratiolab™
5141751 |
White | 136 mm | 136 mm | 75 mm |
£27.75
Pack of 10 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
Description
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
- Packaging in practical folding boxes
Specifications
Cardboard | |
Cryo Box | |
-80°C |