missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating
Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating are temperature resistant down to -80°C, ideal for ultra-low temperature storage.
Brand: Fisherbrand™ FB71277
Description
- Highest flexibility: Cryo Boxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
- The Cryo Boxes can be used for larger vessels if the grid is removed
Specifications
Green | |
Cryo Box | |
6 mm to 28.5 mm Diameter Tubes | |
75 mm |
Cardboard | |
Tubes from dia. 6mm to dia. 28.5mm | |
10 Pack |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating > Height: 75mm; Color: Green
Spot an opportunity for improvement?Share a Content Correction