missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating

Combine these boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating are ideal for sample storage and transportation.

Brand:  Ratiolab™ 5132131

Additional Details : Weight : 20.00000kg

 View more versions of this product

Product Code. 10115974

  • £95.85 / Pack of 10
Estimated Shipment: 18-11-2024
to see stock.
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes
Specifications

Specifications

White
Cryo Box
6 mm to 28.5 mm Diameter Tubes
10 Pack
133 mm
Cardboard
Tubes from dia. 6mm to dia. 28.5mm
-80°C
133 mm
130 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers