missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating

Combine these boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating are ideal for sample storage and transportation.

Brand:  Ratiolab™ 5142131

Additional Details : Weight : 20.00000kg

 View more versions of this product

Product Code. 10501085

  • £58.90 / Pack of 10
Estimated Shipment: 18-11-2024
to see stock.
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes
Specifications

Specifications

White
Cryo Box
Tubes (6 mm to 28.5 mm dia.)
136 mm
130 mm
Cardboard
Tubes from dia. 6mm to dia. 28.5mm
10 Pack
136 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers