missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating
Combine these boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating are ideal for sample storage and transportation.
Brand: Ratiolab™ 5142325
This item is not returnable.
View return policy
Description
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
- Packaging in practical folding boxes
Specifications
Yellow | |
Square | |
Tubes from dia. 6mm to dia. 28.5mm | |
-80°C | |
136 mm | |
32 mm |
Cardboard | |
Cryo Box | |
6 mm to 28.5 mm Diameter Tubes | |
10 Pack | |
136 mm | |
20 kg |