missing translation for 'onlineSavingsMsg'
Learn More

Cardboard Cryoboxes, 133mm

Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.

Brand:  Fisherbrand FB71259

Product Code. 11862473

  • £50.10 / Pack of 10
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Available with a water-repellent finish or with a waterproof plastic coating
  • Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
  • The Cryoboxes can be used for larger vessels if the grid is removed
Specifications

Specifications

50 mL
Square
0.2 to 50 mL
10 Pack
133 x 133 mm
133 mm
32 mm
Yellow
Cryo Box
-86°C
-86°C
133 x 133 x 32 mm
133 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers