missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryoboxes, 133mm
Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.
Brand: Fisherbrand™ FB71273
Description
- Available with a water-repellent finish or with a waterproof plastic coating
- Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
- The Cryoboxes can be used for larger vessels if the grid is removed
Specifications
50 mL | |
Cardboard | |
Cryo Box | |
-86°C | |
-86°C | |
133 mm | |
75 mm |
Blue | |
Square | |
0.2 to 50 mL | |
10 Pack | |
133 x 133 x 75 mm | |
133 mm | |
0.8 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cardboard Cryoboxes, 133mm >
Spot an opportunity for improvement?Share a Content Correction