missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryoboxes, 133mm

Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.

Brand:  Fisherbrand™ FB71263

 View more versions of this product

Product Code. 11882473

  • £80.65 / Pack of 10
Estimated Shipment: 13-01-2025
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Available with a water-repellent finish or with a waterproof plastic coating
  • Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
  • The Cryoboxes can be used for larger vessels if the grid is removed
Specifications

Specifications

2 mL
Cardboard
Cryo Box
10 Pack
133 x 133 x 50 mm
133 mm
50 mm
Blue
Square
1 to 2 mL
133 x 133 mm
133 mm
133 mm
0.06 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers