missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryoboxes, 136mm

Product Code. 11812463 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
136 x 136 x 32 mm
136 x 136 x 50 mm
136 x 136 x 75 mm
136 x 136 x 100 mm
136 x 136 x 130 mm
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 10

Product Code. 11812463

Only null left
Add to basket
Add to basket

Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.

  • Available with a water-repellent finish or with a waterproof plastic coating
  • Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
  • The Cryoboxes can be used for larger vessels if the grid is removed

Specifications

Capacity (Metric) 5 mL
Color Blue
Material Cardboard
Shape Square
Type Cryo Box
Quantity 10 Pack
Dimensions (L x W) 136 x 136 mm
Dimensions (L x W x H) 136 x 136 x 100 mm
Length (Metric) 136 mm
Width (Metric) 136 mm
Width (Metric) Interior 136 mm
Height (Metric) 100 mm
Weight (Metric) 0.8 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.