Learn More
Fisherbrand™ Cardboard Cryoboxes, 136mm
Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.
Marca: Fisherbrand™ FB71203
Descrizione
- Available with a water-repellent finish or with a waterproof plastic coating
- Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
- The Cryoboxes can be used for larger vessels if the grid is removed
Specifica
0.5 mL | |
Cardboard | |
Cryo Box | |
10 Pack | |
136 x 136 x 32 mm | |
136 mm | |
32 mm |
Blue | |
Square | |
0.2 to 0.5 mL | |
136 x 136 mm | |
136 mm | |
136 mm | |
0.8 kg |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.