missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryoboxes, 136mm
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
136 x 136 x 32 mm
136 x 136 x 50 mm
136 x 136 x 75 mm
136 x 136 x 100 mm
136 x 136 x 130 mm
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 10
Specifications
Specifications
| Capacity (Metric) | 0.5 mL |
| Color | Red |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| Holds | 0.2 to 0.5 mL |
| Quantity | 10 Pack |
| Dimensions (L x W) | 136 x 136 mm |
| Dimensions (L x W x H) | 136 x 136 x 32 mm |
| Length (Metric) | 136 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction