Learn More
Tenak™ Cardboard Cryoboxes
Combine Tenak™ Cardboard Cryoboxes with different grid inserts for tubes from 6 to 28.5mm in diameter. Available in many colors, the highly flexible;boxes can be used for larger laboratory containers when removing the grid.
Brand: Tenak™ TE22025
Additional Details : Weight : 2.70000kg
Description
- Cardboard
- Temperature resistant down to -80°C
- Ideal for ultra-low temperature storage
Spécification
Yellow | |
Square | |
Cryogenic Storage of Liquids | |
133 mm | |
50 mm |
Cardboard | |
Cryo Box | |
36 Pack | |
133 mm | |
3 kg |