missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cardboard Grid Insert for 134 x 67 Cryo Boxes

An accessory for the safe transport and storage of products under deep-freeze conditions.

Brand:  Ratiolab™ 5120219

Product Code. 15759499

  • £15.15 / Pack of 10
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ultra low temperature-resistant cardboard construction
  • For sample storage
  • Temperature resistant down to −80°C
  • Water-repellent finish
  • Each compartment 8 x 4 mm, total size 128 x 63 x 30 mm
Specifications

Specifications

10/pk
Grid insert for Cryo Box
63 mm
30 mm
Cardboard
Deep freeze storage/transport
White
128 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers