missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cardboard Grid Inserts

Product Code. p-8013976
Click to view available options
Height (Metric):
25mm
30mm
40mm
65mm
Array:
10 x 10
12 x 12
13 x 13
14 x 14
5 x 5
6 x 6
8 x 8
9 x 9
Width (Metric):
133mm
136mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15941641

Brand: Ratiolab™ 5120174

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combine these grid inserts with Cryo Boxes for ultra-low temperature storage. Ratiolab™ Cardboard Grid Inserts are ideal for sample storage and transportation.

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes

Specifications

Quantity 10
Material Cardboard
Product Type Grid Insert
For Use With (Application) Sample storage
Holds Sample storage tubes
Height (Metric) 30mm
Width (Metric) 133mm
Length (Metric) 133mm
Array 10 x 10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.