missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryobox Inserts, 133mm

Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.

Brand:  Fisherbrand™

Code : 50

Additional Details : Weight : 0.87750kg

Product Code. 12797125

  • £65.15 / Pack of 10
Estimated Shipment: 17-10-2024
to see stock.
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
Specifications

Specifications

10 Pack
Cryo Box Insert
Sample storage tubes
133mm
10 x 10
Cardboard
Sample storage
25mm
133mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers